Engineers hammer Rotband-Plus Hickory 600 H
Type | locksmith's hammer |
---|---|
Length | 380 mm |
Weight | 1908 g |
Logistic Weight | 1908 g |
---|---|
Type | locksmith's hammer |
Length | 380 mm |
Weight | 1908 g |
Width | 145 mm |
Shape | square |
Handle | hickory |
Material | forged (head);hickory (handle) |
Usually arrives within 14 working days