Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK SLEDGE HAMMER 7LB BS876 / 910 MM (INCLUDING HEAD)
ROEBUCK SLEDGE HAMMER 7LB BS876 / 910 MM (INCLUDING HEAD)
Hammer Roebuck
References
roebuck:
121 /7LB
rubix:
211521
Technical specifications
Type
Sledgehammer
Weight
3175.15
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SLEDGE HAMMER 7LB BS876 / 910 MM (INCLUDING HEAD)
Hickory handle. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Type
Sledgehammer
Weight
3175.15
g
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.47
excl. VAT
/
Each
£
85.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ANTIVIBE CLAW HAMMER 20OZ 570G
GEDORE 620 E-2000 CLUB HAMMER ROTBAND-PLUS
TOOLSTREAM HA37 2LB LUMP HAMMERFIBRE
ROEBUCK SLEDGE HAMMER 4LB BS876 / 400 MM (INCLUDING HEAD)
BAHCO 3625S-35 NYLON FACED HAMMER H/MET 35MM
GEDORE 248 ST-45 RECOILLESS HAMMER
FACOM 200H.28 RIVETING ENGINEERS HAMMERS 28MM
ROEBUCK FIBREGLASS HANDLE SLEDGE HAMMER 10LB
FACOM 200H.32PB RIVETING ENGINEERS HAMMERS 32MM
ROEBUCK WORKSHOP BALL PEIN HAMMER 3/4LB TO BS876 340G
ROEBUCK WORKSHOP BALL PEIN HAMMER 2LB TO BS876 910G
GISS SLEDGEHAMMER 4 KG TRI-MATERIAL HANDLE LENGTH 900MM 845628
STAHLWILLE 70120003 2LB HAMMER
THOR 238112 THOR SUPER PLASTIC MALLET CYLINDRICAL
THOR 76710NF REPLACEMENT WHITE NYLON FACE