Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK SLEDGE HAMMER 4LB BS876 / 400 MM (INCLUDING HEAD)
ROEBUCK SLEDGE HAMMER 4LB BS876 / 400 MM (INCLUDING HEAD)
Hammer Roebuck
References
roebuck:
121 /4LB
rubix:
211520
Technical specifications
Type
Sledgehammer
Weight
1814.37
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SLEDGE HAMMER 4LB BS876 / 400 MM (INCLUDING HEAD)
Hickory handle. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Type
Sledgehammer
Weight
1814.37
g
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.05
excl. VAT
/
Each
£
61.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL E151004B COPPER/RAWHIDE HAMMER 1590g
GEDORE 4 E-1000 ENGINEERS HAMMER 1000 G WITH ASH HANDLE
GEDORE 248 H-60 RECOILLESS HAMMER
STANLEY 1-54-716 BALL PEIN HAMMER 716 1LB
FACOM MALLET 207A.32
FIBREGLASS C/CLAW HAMMER 20OZ
THOR 245709 THOR ROUND SOLID COPPER MALLET WOOD HANDLE
THOR 245702 THOR ROUND SOLID COPPER MALLET WOOD HANDLE
BAHCO 3625S-28 NYLON FACED HAMMER H/MET 28MM
ROEBUCK COPPER HEAD HAMMER 250G
THOR 73408PF REPLACEMENT STANDARD ORANGE PLASTIC FACE
ROEBUCK HAMMER SECTION 50MM 798382
ROEBUCK JOINER'S HAMMER 25MM FACE
ROEBUCK BRICK HAMMER DOUBLE SCUTCH WO 68-22OZ
FACOM 860H.40 DINGING HAMMERS ROUND FACE 40 MM