Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
TOOLSTREAM HA37 2LB LUMP HAMMERFIBRE
TOOLSTREAM HA37 2LB LUMP HAMMERFIBRE
Hammer
References
silverline:
HA37
rubix:
234A7208
Product details
Technical specifications
Product details : TOOLSTREAM HA37 2LB LUMP HAMMERFIBRE
2LB Lump Hammer,Fibre
Technical specifications
Attributes
Handle
high-grip
Material
forged steel (head);polypropylene coated fibreglass (handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 1KG ENG HAMMER 600 IH-1000
THOR 201010 THORACE DEAD BLOW NYLON HAMMER
THOR 76716VF REPLACEMENT SOFT GREY PLASTIC FACE
GEDORE 622 H-2000 COPPER HAMMER ROTBAND-PLUS
HALDER REPLACEABLE HAMMER SOFT METAL INSERT, HARD, HEAT RESISTANT 40MM
ROEBUCK TESTED HICKORY HANDLE CLUB HAMMER 2 1/2LB BS876 1130G
HALDER COMPOSITE RUBBER HAMMER INSERT MED HARD IMPACT CUSHIONING40MM
THOR 71314C SIZE 3 REPLACEMENT COPPER FACE
STANLEY 1-54-022 FATMAX A/V BRICK HAMMER 20OZ
FACOM 208A.40A MALLET TIPS 40MM
FACOM PANEL BEAT 868D.40BOC
FACOM 203H.16 ELECTRICIANS HAMMER STEEL HICKORY 16MM
ROEBUCK ADZE EYE CLAW HAMMER 16OZ 450G
THOR 71310C SIZE 1 REPLACEMENT COPPER FACE
GEDORE 35MM NYLON HAMMER 224 E-35