Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
GEDORE 20 H-1500 CLUB HAMMER
GEDORE 20 H-1500 CLUB HAMMER
Sledge hammer Hickory 20 H
References
gedore:
20 H-1500
rubix:
399A5608
manufacturer :
8635560
ean:
4010883863551
Technical specifications
Type
Sledgehammer
Length
280
mm
Weight
1740
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 20 H-1500 CLUB HAMMER
Club hammer 1500 g Forged head DIN 6475 With ash (E 20 E) or hickory handle (E 20 H) DIN 5135 up to 2000 g As from 3 kg with ash (E 9 E) or hickory handle (E 9 H) DIN 5112
Technical specifications
Attributes
Type
Sledgehammer
Length
280
mm
Weight
1740
g
Shape
Rectangular
Handle
Hickory
Material
Forged (Head);Hickory (Handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.82
excl. VAT
/
Each
£
47.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932492348 450 G DEAD BLOW BALL PEEN HAMMER
THOR 76710AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
ROEBUCK 5073345 LOCKSMITH/MACHINIST HAMMER 1000G
GEDORE 4E500 HAMMER
GEDORE 600 H-400 ENGINEERS HAMMER ROTBAND-PLUS
FACOM DRIFT 214.R30
ROEBUCK COPPER HEAD HAMMER 250G
FACOM 208A.40CBA ADAPTABLE-TIP MALLETS 40MM
FACOM PANEL BEATER 861D.RPC
THOR 7010R SIZE 1 REPLACEMENT HIDE FACE
GEDORE 8601 1/2LB BALL PEIN HAMMER
THOR 245703 THOR ROUND SOLID COPPER MALLET PLASTIC HANDLE
HALDER REPLCBLE HAMMER SUPERPLASTIC INSERT MED HARD WEAR RESISTANT40MM
PARWELD 673001 WOODEN HANDLE CHIPPING HAMMER
FACOM DRIFT SET 214.R35