Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK WORKSHOP BALL PEIN HAMMER 1LB TO BS876 450G
ROEBUCK WORKSHOP BALL PEIN HAMMER 1LB TO BS876 450G
Hammer Roebuck
References
roebuck:
R.031.16BH
rubix:
217010
Technical specifications
Type
ball-peen hammer
Weight
453.592
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK WORKSHOP BALL PEIN HAMMER 1LB TO BS876 450G
Hickory handles. Handles are sourced and comply to the full FSC timber requirements, produced from heat treated, drop forged EN9 steel in accordance with BS876.
Technical specifications
Attributes
Type
ball-peen hammer
Weight
453.592
g
Handle
hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.33
excl. VAT
/
Each
£
22.00
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
THOR 01014 SIZE 3 HIDE HAMMER
GEDORE 622 H-2000 COPPER HAMMER ROTBAND-PLUS
THOR 76716AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
FACOM 200C.40SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 40MM SLS
THOR 77916SPF SIZE 4 REPLACEMENT SUPER PLASTIC FACE
ROEBUCK WORKSHOP BALL PEIN HAMMER 2.1/2LB 1130G
THOR 76720TF REPLACEMENT TOUGH BROWN PLASTIC FACE
STANLEY 1-54-077 PIN HAMMER CP3 3 1/2 OZ
FACOM MECHANICAL HAMMER 1.5LB 202H.1P1/2
FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 200G - SAFETY LOCK SYSTEM
STANLEY 1-54-732 BALL PEIN HAMMER 732 2LB
ROEBUCK TRI-MATERIAL HAMMER SECTION 32MM 845303
BAHCO 484-2000 CLUB HAMMER
FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 300G - SAFETY LOCK SYSTEM
FACOM PANEL BEATER 861D.26