Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 3/8 WHITWORTH
ROEBUCK COMBINATION SPANNER 3/8 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965321
rubix:
248126
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 3/8 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.79
excl. VAT
/
Each
£
3.35
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM 467BF.16 RATCHET SPANNER
BAHCO 111Z-1 COMBINATION WRENCH 1IN
BAHCO 6Z-3/4-7/8 OPEN END WRENCH
FACOM OPEN-END WREN 34.5/16
FACOM COMBINATION WRENCH 440.3/4SR
FACOM RING WRENCH 54A.41
ROEBUCK OPEN END PODGER SPANNER 24MM
SKF HOOK SPANNER 58-65MM HN8-9
BRITOOL EXPERT OPEN ENDED WRENCH 16 X 17MM
"FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1-1/16"""
MELFORM MEL TA 1 5/16IN AF HEX X 3/8 AF HEX X 4IN LONG BOX SPANNER
GEDORE OPEN END SPANNER 6 41X46
BAHCO 11M-36 LONG COMBINATION WRENCH 36MM
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 450MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 17MM