Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL T 39 3/8IN DIA X 8IN LONG TOMMY BAR
MELFORM MEL T 39 3/8IN DIA X 8IN LONG TOMMY BAR
Tommy Bar
References
melco:
T39
rubix:
046714
Technical specifications
Opening
39
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL T 39 3/8IN DIA X 8IN LONG TOMMY BAR
Bright plated finish.
Technical specifications
Attributes
Opening
39
Length
200
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.24
excl. VAT
/
Each
£
3.89
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 55A.1/4X5/16 55A OFFSET RING SPANNER 1/4 X 5/16 INCH A/F
GEDORE 6019260 30/32MM RING SPANNER 2-30X32
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 19MM
GEDORE 1B-70 1B COMBINATION SPANNER 70MM
FACOM FLARE NUT WRE 70A.8
ROEBUCK 880101 COMBINATION SPANNER 5/16IN AF
BAHCO 28M-27 DOUBLE END SOCKET WRENCH
FACOM 65.7X9SPL DBL RAT RG-END WRCH 7X9 SPLINE
BRITOOL EXPERT COMBINATION WRENCH 6MM
FACOM SOCKET WRENCH 75.17
GEDORE 2 46X50 6019850 46X50MM DOUBLE ENDED RING SPANNER
BAHCO 133SGM-32 OPEN END WRENCH
FACOM 101.8 ADJUSTABLE WRENCH
BAHCO 310M-27 RING WRENCH
BAHCO 9072 ERGO 31MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 257MM