GEDORE 3278581 TF-Z200 TORCOFIX Z 16 40-200 NM
TF-Z Torcofix Torque Wrench
See technical informationSee documentsReferences
Gedore:3278581
Rubix:386A5613
Manufacturer :3278581
EAN:4010886962442


Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Length | 476 mm |
Documents
Product details : GEDORE 3278581 TF-Z200 TORCOFIX Z 16 40-200 NM
• Robust & lightweight construction with 16mm & 22mm Ø spigot end & pin to house different inserts
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-850 N·m / 0.75 lbf·ft - 630 lbf·ft
• Includes traceable Gedore calibration certificate
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-850 N·m / 0.75 lbf·ft - 630 lbf·ft
• Includes traceable Gedore calibration certificate
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
Strengths
Easy to use torque wrench delivering precise torque safely
Technical specifications
Attributes
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Length | 476 mm |
| Fixation | 16 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 168.79 excl. VAT
/ Each
£ 202.55 incl. VAT
- Delivery usually within ( 8 ) days





