Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TA 24 1.5/16IN AF HEX X 1.1/2IN AF HEX X 7.1/2IN L SPANNER
MELFORM MEL TA 24 1.5/16IN AF HEX X 1.1/2IN AF HEX X 7.1/2IN L SPANNER
AF Double Ended Box Spanner
References
melco:
TA24
rubix:
046690
Technical specifications
Opening
24
Length
190
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TA 24 1.5/16IN AF HEX X 1.1/2IN AF HEX X 7.1/2IN L SPANNER
Spanner sizes are the same as the width of the nut or bolt head measured in inches across the hexagon flats.
Technical specifications
Attributes
Opening
24
Length
190
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.39
excl. VAT
/
Each
£
23.27
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 42050085 STRIKING FACE RING WRENCH 85MM
GEDORE 7 UR 19 RATCHET COMBINATION SPANNER REVERSIBLE 19MM
GEDORE 30X36 DOE SPANNER 895-30X36
ROEBUCK SLOGGING RING SPANNER 7/8 INCH WHITWORTH
1/2X9/16 DBL END RING SPANNER
STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
GEDORE 8795-32 22MM SPIGOT FITTING OPEN ENDED 32MM
GEDORE BOX SPANNER 13-15MM 26 R 13X15
SKF SNL HOOK SPANNER 80MM HN12/SNL
FACOM 440.22 COMBINATION WRENCH 22MM
GEDORE 8791-29 36MM SPIGOT FIT OPEN END 16MM
GEDORE 8791 SPIGOT OPEN END FITTING 16 Z 14MM
MELFORM MEL TM 19 20MM HEX X 21MM HEX X 127MM LONG BOX SPANNER
FACOM 76.8SLS ANGLED 12 POINT SOCKET WRENCH 8MM - SAFETY LOCK SYSTEM
STAHLWILLE 02500028 3/8 INCH DRIVE X 7/16 AF CROW-FOOT