Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 12 FLAT SMOOTH 2370 0
ROEBUCK ENGINEERS FILE 12 FLAT SMOOTH 2370 0
File Roebuck
References
roebuck:
2370 0
rubix:
218036
Technical specifications
Length
300
mm
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 12 FLAT SMOOTH 2370 0
Technical specifications
Attributes
Length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.58
excl. VAT
/
Each
£
9.10
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 4-138-08-1-2 8IN MILL SAW 1RE WITH HANDLE
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829040
ROEBUCK ENGINEERS FILE 200MM ROUND BASTARD 879954
BAHCO 2-304-16-1-0 16CM 1/2ROUND NEEDLE FILE CUT1
BAHCO 1-100-10-2-2 10IN HAND WITH HANDLE CUT 2
BAHCO 1-110-06-2-2 6IN FLAT WITH HANDLE CUT 2
BAHCO 1-210-10-1-0 10IN HALF ROUND FILE CUT 1
BAHCO 1-230-06-1-0 6IN ROUND FILE CUT 1
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 150MM
ROEBUCK ENGINEERS FILE 250MM HALF ROUND SECOND 879972
VALLORBE LA2408-160-2 NEEDLE FILE SQUARE 16CM CUT 2
BAHCO 4-144-08-2-0 8IN THIN MILL SAW 1 ROUND EDGE
VIKAN 40092 GRN STAINLESS STEEL HAND SCRAPER 100MM
BAHCO 2-302-14-4-0 14CM 3SQUARE NEEDLE FILE CUT 4
ROEBUCK PRECISION FILE 6 INCH SQUARE CUT 2