Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN ENDED SPANNER 3/8 X 7/16 WHITWORTH
ROEBUCK OPEN ENDED SPANNER 3/8 X 7/16 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965341
rubix:
248148
Product details
Technical specifications
Product details : ROEBUCK OPEN ENDED SPANNER 3/8 X 7/16 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.60
excl. VAT
/
Each
£
3.12
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
17MM COMBINATION SPANNER LENGTH 280MM
BAHCO 28M-14 DOUBLE END SOCKET WRENCH
ROEBUCK OPEN END WRENCH OPENING 18X19MM 865246
STAHLWILLE STRIKING RING SPANNER 41MM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 15MM 8298252 4S-RW15
KNIPEX 980022 OPEN JAW WRENCHES
GEDORE 400 24X27 F/NUT SPANNER 6058-750
FACOM 55A.21X23 55A OFFSET RING SPANNER METRIC 21 X 23MM
WERA 003765 JOKER WRENCH OPEN-END 17MM/19MM
STAHLWILLE 02200013 3/8 INCH DRIVE X 13MM CROW FOOT SPANNER
BRITOOL EXPERT FLEX RATCHET WRENCH 9MM
BAHCO 111Z-1.5/16 COMBINATION WRENCH 1.5/16IN
FACOM 440.5/16 COMBINATION WRENCH 5/16 INCH A/F
ROEBUCK RING SPANNER A/F 1/4 X 5/16
SCHAEFFLER LOCKNUT-HOOK-KM24-27 LOCKNUT HOOK WRENCH