KNIPEX 9113250 TILE BREAKING PLIERS 250MM


Cutting pliers Knipex

References
knipex:91 13 250
rubix:388A3869
ean:4003773079538
brand logo
brand logo
Technical specifications
Nose shapeOther
Length250 mm
Weight560 g
See all Specifications

Product details : KNIPEX 9113250 TILE BREAKING PLIERS 250MM


For the precise cutting (breaking) of tiles and porcelain stoneware after scoring with a tile cutter. Ideal for long and thick tiles. Ideal protection of tiles against damage: replaceable positioning jaw made from soft, stable plastic. Great crushing force thanks to 10-fold increase of manual force. Easily adjusted to the required tile thickness at the press of a button. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)265x58x40 mm
Logistic Weight560 g
Nose shapeOther
Length250 mm
Weight560 g
Show UNSPSC/ECL@SS
£ 65.93 excl. VAT
/ Each
£ 79.12 incl. VAT
  • Usually arrives within 14 working days