Front cutting pliers
Nose shape | Diagonal |
---|---|
Length | 210 mm |
Weight | 660 g |
Logistic Weight | 648 g |
---|---|
Packaged dimensions (D x W x H) | 225x70x42 mm |
Package weight | 672 g |
Nose shape | Diagonal |
Length | 210 mm |
Weight | 660 g |
Length of noses | 9 mm |
Cutting capacity | 2.5 mm |
Usually arrives within 14 working days