KNIPEX 6701140 END-CUTTING NIPPERS 140MM


High Leverage End Cutting Nipper

References
knipex:67 01 140
rubix:1569849
ean:4003773043690
brand logo
brand logo
Technical specifications
Nose shapeFlat
Length140 mm
Weight152 g
See all Specifications

Product details : KNIPEX 6701140 END-CUTTING NIPPERS 140MM


67 01 160 High Leverage End Cutting Nipper
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
  • Cutting capacities soft wire (diameter): Ø 4.5 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.4 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.5 mm
  • Cutting capacities piano wire (diameter): Ø 2.0 mm
  • With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum co-ordination of cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)145x50x46 mm
    Nose shapeFlat
    Length140 mm
    Weight152 g
    Cutting capacity3.1 mm
    TypeCutting Pliers
    Show UNSPSC/ECL@SS
    £ 25.88 excl. VAT
    / Each
    £ 31.06 incl. VAT
    • Usually arrives within 14 working days