Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cable cutter
KNIPEX 9415215EAN CABLE CUTTERS 215MM
KNIPEX 9415215EAN CABLE CUTTERS 215MM
Cable cutter Knipex
References
knipex:
94 15 215 EAN
rubix:
388A3957
ean:
4003773043911
Product details
Technical specifications
Product details : KNIPEX 9415215EAN CABLE CUTTERS 215MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.80
excl. VAT
/
Each
£
72.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAUN 3080-250 RATCHET CABLE CUTTER 250 MM
KNIPEX 9516160 CABLE SHEARS 160MM
FACOM 985 COPPER/ALUMINIUM CABLE CUTTER 985925
KNIPEX CABLESHEAR165MM 95 11 165 A
KNIPEX 9516165T CABLE SHEARS TT 165MM
KNIPEX 9516200SB CABLE SHEARS 200MM
KNIPEX 9522165 CABLE SHEARS 165MM
IRWIN CABLE CUTTER
KNIPEX 9512200 CABLE SHEARS 200MM
NWS 387-190-SB WIRE ROPE CUTTING PLIER
KNIPEX 9518225 KNIPEX STEPCUT XL CABLE SHEARS 225MM
KNIPEX 9516200 CABLE SHEARS 200MM
BAHCO 2800 N CABLE CUTTER 170
KNIPEX 9511200SB CABLE SHEARS 200MM
FACOM RATCHET CABLE CUTTER 413A.32