Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
KNIPEX 9900300SB CONCRETORS NIPPERS 300MM
KNIPEX 9900300SB CONCRETORS NIPPERS 300MM
Tongs Knipex
References
knipex:
99 00 300 SB
rubix:
388A4405
ean:
4003773027188
Product details
Technical specifications
Product details : KNIPEX 9900300SB CONCRETORS NIPPERS 300MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.03
excl. VAT
/
Each
£
27.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 6801180SB END-CUTTING NIPPERS 180MM
KNIPEX 6801180 END-CUTTING NIPPERS 180MM
KNIPEX 6442115 OBLIQUE CUTTING NIPPERS 115MM
KNIPEX 9900200 CONCRETORS NIPPERS 200MM
KNIPEX 6432120ESD OBLIQUE CUTTING NIPPERS 120MM
KNIPEX 7131250SB COMPACT BOLT CUTTER COBOLT 250MM
KNIPEX 5000225 CARPENTERS PINCERS 225MM
KNIPEX 1098I220SB EAR CLAMP PINCER 220MM
KNIPEX 1099I220 EAR CLAMP PLIERS WITH SIDE JAW 220MM
KNIPEX 5000250 CARPENTERS PINCERS 250MM
KNIPEX 6462120ESD OBLIQUE CUTTING NIPPERS 120MM
KNIPEX 9900220K12 CONCRETORS NIPPERS 220MM
FACOM 495A.25ELPB 250MM HEAVY-DUTY END NIPPERS
KNIPEX 9914250SB HIGH LEV CONCRETORS NIPPERS 250MM
KNIPEX 6801200 END-CUTTING NIPPERS 200MM