Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 7001125EAN DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7001125EAN DIAGONAL CUTTING NIPPERS 125MM
Cutting pliers Knipex
References
knipex:
70 01 125 EAN
rubix:
388A3553
ean:
4003773034018
Product details
Technical specifications
Product details : KNIPEX 7001125EAN DIAGONAL CUTTING NIPPERS 125MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7002140 DIAGONAL CUTTING NIPPERS 140MM
LINDSTROM 7291 PRECISION 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
KNIPEX 7881125SB ELECTRONIC-SUPER-KNIPS 125MM
KNIPEX 7722115 DIAGONAL CUTTING NIPPERS 115MM
LINDSTROM RX 8141 DIAGONAL CUTTER
ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
KNIPEX 7902125S1 CABLE LOOM SIDE CUTTING NIPPERS 125MM
KNIPEX 7932125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7001125SB DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7412160 DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7502125SB DIAGONAL CUTTING NIPPERS 125MM
FACOM PLIER 405.E
FACOM 192A.16G DIAGONAL CUTTING PLIER 160MM
KNIPEX 7422250TBK KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM
KNIPEX 7002125SB DIAGONAL CUTTING NIPPERS 125MM