Cutting pliers Knipex
Nose shape | Side-Cutting |
---|---|
Length | 160 mm |
Weight | 209 g |
Logistics dimensions (L x W x H) | 165x53x21 mm |
---|---|
Logistic Weight | 209 g |
Nose shape | Side-Cutting |
Length | 160 mm |
Weight | 209 g |
Cutting capacity | 3.4 mm |
Usually arrives within 14 working days