KNIPEX 7803140ESDSB ELECTRONIC-SUPER-KNIPSXL ESD 140MM


Cutting pliers Knipex

References
knipex:78 03 140 ESDSB
rubix:388A3678
ean:4003773081678
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7803140ESDSB ELECTRONIC-SUPER-KNIPSXL ESD 140MM


Cutting edge hardness approx. 54 HRC. INOX - tool steel. For ultra fine cutting work, e.g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter.

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x85x20 mm
Logistic Weight89 g
Length193 mm
Show UNSPSC/ECL@SS
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
  • Usually arrives within 14 working days