Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 4 8MM HEX X 9MM HEX X 100MM LONG BOX SPANNER
MELFORM MEL TM 4 8MM HEX X 9MM HEX X 100MM LONG BOX SPANNER
Fixed and variable opening wrench Melco
References
melco:
TM4
rubix:
046692
Technical specifications
Opening
4
Product details
Technical specifications
Product details : MELFORM MEL TM 4 8MM HEX X 9MM HEX X 100MM LONG BOX SPANNER
Technical specifications
Attributes
Opening
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.78
excl. VAT
/
Each
£
11.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM FCM FLARE NUT WRE 42.9/16 X5/8
FACOM 58MM SLOGGING SPANNER 51B.58
1648934 17 X 19MM REVERSIBLE RATCHET PODGING SPANNER
FACOM ANG.SOCK.WREN 75.11
FACOM 76.9SLS ANGLED 12 POINT SOCKET WRENCH 9MM - SAFETY LOCK SYSTEM
ROEBUCK WRENCH SOCKET 6X12 OPENING 30MM 865321
FACOM HING SKT WREN 66A.14X15
SKF HN-12-13 HOOK SPANNER 80-90MM/3.1-3.5IN, FOR KM13 LOCK NUT
FACOM 9MM MIDGET SPANNER 34.9
BAHCO 7444SG-M-36 RING END SLOGGING WR 36
ROTHENBERGER WIDE JAW WRENCH 10IN 70461
BRITOOL EXPERT OPEN ENDED WRENCH 6 X 7MM
GEDORE DOUBLE OPEN SPANNER 6-13X15
FACOM OPEN-END WREN 34.5,5
GEDORE 14MM COMBI SPANNER 7 14