Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ITL 01776 1000V INSULATED 1/4IN DRIVE EXTENSION 2IN/50MM
ITL 01776 1000V INSULATED 1/4IN DRIVE EXTENSION 2IN/50MM
Extension for pawl, socket ITL Insulated Tools
References
itl insulated tools:
01776
rubix:
219A2965
ean:
5052269017768
Product details
Technical specifications
Product details : ITL 01776 1000V INSULATED 1/4IN DRIVE EXTENSION 2IN/50MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.18
excl. VAT
/
Each
£
19.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
FACOM 1/2 IMPACT EXTENSION NS.219A
ROEBUCK 01760 1000V INSULATED 1/2IN DRIVE EXTENSION 5IN/130MM
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
GEDORE 2088 FLEXIBLE EXTENSION 1/4X200MM
FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
FACOM EXTENSION NS.210A
BAHCO R310-2 TUBULAR HANDLE
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 10 LONG 254MM
FACOM R.215RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 215RC
KNIPEX 9845125 EXTENSION BARS 1/2 125MM
BAHCO 9560AB EXTENSION BAR 1IN 200MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 125MM 5