FACOM EXTRA LONG HEX KEY SET 83S.JP9AL


JP-Angled keys octagonal in holder

References
facom:83S.JP9AL
rubix:80119219
ean:3148519199819
brand logo
brand logo
Technical specifications
Number of elements9
ImprintHex / Allen
See all Specifications

Product details : FACOM EXTRA LONG HEX KEY SET 83S.JP9AL


This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.
Hex Size [mm]1,5 - 2,0 - 2,5 - 3,0 - 4,0 - 5,0 - 6,0 - 7,0 - 8,0

Strengths

• L shape with one long arm and one short allows for versatility of use
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys

Technical specifications


Attributes
Logistic Weight350 g
Packaged dimensions (D x W x H)240x75x35 mm
Package weight453 g
Number of elements9
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 42.11 excl. VAT
/ Each
£ 50.53 incl. VAT
  • In stock: Next day delivery