Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
BRITOOL EXPERT SLEEVE SET OF 7 TRX KEYS E121102
BRITOOL EXPERT SLEEVE SET OF 7 TRX KEYS E121102
Set of 7 male Torx® wrenches:
References
expert:
E121102
rubix:
2014385
ean:
3258951211021
Technical specifications
Number of elements
7
Imprint
Torx
Product details
Technical specifications
Product details : BRITOOL EXPERT SLEEVE SET OF 7 TRX KEYS E121102
- On a plastic support, compact and resistant case.
- Chrome vanadium steel wrenches, black phosphate finish.
Characteristics:
EAN: 3258951211021
Pack: 1
Contents: T10-T15-T20-T25-T27-T30-T40
Qty: 7
Qty: 7
[g]: 110
Strengths
Set of 7 Torx® male wrenches on a plastic support, compact and resistant case.
Technical specifications
Attributes
Number of elements
7
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.71
excl. VAT
/
Each
£
22.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ALLEN KEY SET 83SH.JPAA
STANLEY 0-79-153 RACHET POWER KEY SET OF 27
ROEBUCK 845322 8 PIECE LONG IMPERIAL BALL POINT HEXAGON KEY SET
WERA 024179 967SL/9 TORX HF KEY SET T8-T40 MULTICOLOUR 9PC
ROEBUCK GBX3 - HEXAGON TORX KEYS ON SLEEVE 827125
FACOM ALLEN KEY SET 82H.JE10
STAHLWILLE 96435702 BALL ENDED HEX KEY IMPACT WRENCH SET
FACOM HEXAGONAL KEY 86H.JU7
EXPERT E121616 6PC SET T-HANDLE KEYS
STANLEY 8PC FOLD TORX SET T9-T40 4-69-263
WERA 024244 967L/9 TORX KEY SET T8-T40 HF LONG BLACKLASER 9PC
FACOM HEX KEY SET LONG 9 PIECE 83SHST.JP9A
GEDORE 1500 CT2-DT 42 HEX SKT KEY SET 2309009
FACOM HEX KEY SET 1.5-12MM 82H.JL12
FACOM TORX KEYS 6 PIECE SET 89R.JP6