Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SSM95RING FLAT RING SLOGGING SPANNER 95MM
ROEBUCK SSM95RING FLAT RING SLOGGING SPANNER 95MM
Fixed and variable opening wrench Unbranded
References
unbranded:
247148
rubix:
247148
manufacturer :
SSM95RING
Product details
Technical specifications
Product details : ROEBUCK SSM95RING FLAT RING SLOGGING SPANNER 95MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.79
excl. VAT
/
Each
£
184.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM PIN WRENCH 125A.120
FACOM ANG.SOCK.WREN 76.25
GEDORE 8791-22 8791 SPIGOT OPEN END FITTING 16 Z 22MM
ROEBUCK RING PODGER SPANNER 14MM
ROEBUCK FLAT RING SLOGGING SPANNER 24MM
WERA 020264 6002 JOKER DOUBLE OPEN-ENDED WRENCH 30 X 32MM
ROEBUCK COMBINATION SPANNER 19MM
467BR.12 RAPID RATCHET COMBINATION SPANNER 12MM
FACOM 44.6X7 44 OPEN END JAW SPANNERS METRIC 6 X 7MM
BRITOOL EXPERT LONG COMBINATION WRENCH 14MM
FACOM 12 POINT METRIC COMBINATION WRENCH 16MM - SAFETY LOCK SYSTEM
STAHLWILLE 80MM HEAVY DUTY RING SPANNERS
GEDORE RED R09100070 7MM COMBINATION SPANNER
FACOM 42.7/16X1/2 DOUBLE END OFFSET FLARE WRENCH 7/16X1/2AF
GEDORE 894-41 SINGLE OPEN ENDED SPANNER 41MM