Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 19MM
ROEBUCK COMBINATION SPANNER 19MM
Bi-hexagonal ring combination spanners
References
roebuck:
4972155
rubix:
248210
Technical specifications
Opening
19
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 19MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Metric
Technical specifications
Attributes
Opening
19
Finishing
Satin
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.82
excl. VAT
/
Each
£
4.58
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 8MM 865381
ROEBUCK COMBINATION SPANNER 11MM
BAHCO 315M-46 OFFSET STRIKING WRENCH
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/32IN
FACOM 55A.1'1/8X1'1/4 55A OFFSET RING SPANNER 1 1/8 X 1 1/4 INCH A/F
BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 12MM 8298252 4S-RW12
FACOM ANG.SOCK.WREN 75.14
WERA 073286 JOKER WRENCH RATCHET COMBI 11/16 SB
FACOM SOCKET WRENCH 75.19
FACOM 464TX.10X12 TORX RATCHETING WR. E10 X E12
FACOM NERVUS WRENCH 92A.23
BRITOOL EXPERT FLARE NUT WRENCH 17X19MM
STAHLWILLE 40032426 24 X 26MM DOE SPANNER
KNIPEX 980015 OPEN JAW WRENCHES