Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Scissors
MILWAUKEE 4932478620 ELECTRICAL SCISSOR
MILWAUKEE 4932478620 ELECTRICAL SCISSOR
Scissors Milwaukee
References
milwaukee:
4932478620
rubix:
248A7479
ean:
4058546348137
Product details
Technical specifications
Product details : MILWAUKEE 4932478620 ELECTRICAL SCISSOR
Cable cutting groove for greater leverage. Rounded grove allows for easy wire stripping. Cable crimper for crimps up to 6 mm. Adjustable tightening screw allows to set desired resistance. Tool holder with belt strap for easy storage.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.38
excl. VAT
/
Each
£
20.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 841.MT MICROTECH SCISSORS
ROEBUCK BU03-110 SCISSORS DRAPERY / TEXTILE 112MM
WHITELEY 1687BS-6.5 FACTORY SCISSORS 6 1/2 INCH
WHITELEY 1920NP-8 SIDEBENT TRIMMER 8 SCISSORS NP
BAHCO SC127 ELECTRICIAN'S SCISSORS 127MM
ROEBUCK BU94-210 TAILORS SHEARS 8 INCH 210MM
THOMAS WILKINSON TAILORS TRIMMING SCISSORS CP3119 12 INCH
ROEBUCK BU8100-6.5 COMPOSITE MATERIAL SCISSORS 6.1/4 INCH
WHITELEY RIGHT HAND FABRIC SCISSORS 8 1/4 INCH
ROEBUCK ELECTRICIAN'S SHEARS 138MM/5 1/2 INCH
THOMAS WILKINSON TAILORS TRIMMING SCISSORS CP3119 8 INCH LEFT HAND
KNIPEX 950510SB ELECTRICIANS SHEARS 190MM
WHITELEY 3700K-10 10 KEVLAR/ARAMID FIBRE SHEAR 4.75 CUT
WHITELEY 3121CP-8 WORKMASTER SCISSORS 8 INCH
FACOM HEAVY DUTY SCISSORS 841A.9