References
Norbar Torque Tools:15015
Rubix:2527435
EAN:5060207564533



Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Length | 367 mm |
Product details : NORBAR 15015 TW MDL 100 PROF 1/2IN SQ DR REVERSIBLE RATCHET
The Professional torque wrench has been re-engineered to be even more accurate, durable and easy to use.
Strengths
Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Length | 367 mm |
| Weight | 0.76 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 251.39 excl. VAT
/ Each
£ 301.67 incl. VAT
- In stock: Next day delivery