Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 057752 BIT-BOX 15 IMPAKTOR PH2 PK15
WERA 057752 BIT-BOX 15 IMPAKTOR PH2 PK15
Screwdriver bit Wera
References
wera:
05057752001
rubix:
265A5604
manufacturer :
05057752001
ean:
4013288187918
Product details
Technical specifications
Product details : WERA 057752 BIT-BOX 15 IMPAKTOR PH2 PK15
Bit-Box 15 Impaktor PH, PH 2 x 25 mm, 15 pieces
15x 851/1 IMP DC Impaktor bits: PH 2 x 25 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.03
excl. VAT
/
Each
£
36.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM EF.6D8L SOCKET 1/4 FOR HEX SCREWS 8 MM
WERA 059645 840/4ZBO BIT SECURITY HEX 6.0/89 HEX PLUS
MTD06T45 ISS 3/8 DR. MALE T45 TORX 50MM LONG
WERA 134665 867/4Z IP BIT TORX PLUS 2IP/50 EXTRA TOUGH
WERA 066662 871/4 BIT TORQ SET 3/50 EXTRA TOUGH
WERA 059325 800/4Z BIT SLOTTED 0.8/5.5/50 EXTRA TOUGH
WERA 060193 867/4Z BIT TX9/89 EXTRA TOUGH
ROEBUCK BIT TAMPER PROOF TORX TX15 X 25MM
WERA 134657 867/4ZBO IPR BIT TORX PLUS SECURITY 10/89 EXTRA TOUGH
WERA 066683 871/4 BIT TORQ SET 2/89 EXTRA TOUGH
FACOM EF.6D5,5L SOCKET EF.6D55L
ROEBUCK BIT SLOTTED 1.0 X 5.5 X 25MM
WERA 056700 855/1BDC BIT PZ1/25 DIAMOND BITORSION
FACOM PHILIPS HD 3BITS SET EP.103T
WERA 059802 851/4Z BIT PH3/152 EXTRA TOUGH