Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
MILWAUKEE 4933498916 M18 FUEL 6PC POWERPACK & WHEEL BAG
MILWAUKEE 4933498916 M18 FUEL 6PC POWERPACK & WHEEL BAG
Tool composition Milwaukee
References
milwaukee:
4933498916
rubix:
395A6323
manufacturer :
4933498916
Product details
Technical specifications
Product details : MILWAUKEE 4933498916 M18 FUEL 6PC POWERPACK & WHEEL BAG
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,231.67
excl. VAT
/
Each
£
1,478.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 6D5I-KIT 6D5I-KIT 6 DRAWER CABINET WITH 5 FOAM INLAYS KIT
WERA 135928 K'FORM KOMPAKT M1 TOOL SET METAL 39PC
FACOM MOTOR MECHANICS CM.A2
FACOM ELECTRONIC TOOLKIT CM.EL35 144 PIECE
FACOM ELECTRONICS SET CM.EL32
FCM LGHT-ENG PUL KIT U.49PJ3
ROEBUCK TB58PC-KIT TB58PC-KIT TOOL BAG WITH 58 PC TOOLKIT
KNIPEX 002134HLS2 TOOL CASE ROBUST23 START ELECTRO
KNIPEX 002106M APPRENTICE TOOL CASE 515MM
WERA 051025 K'FORM KOMPAKT 26 SL/PH/SQ/POUCH 7PC
FACOM DRIVERS SET 2049.M
FACOM IMPACT SCREWDRIVER NJ.261M
ROEBUCK TEX 1 ORGANISER TOOL KIT 880733
BAHCO 59/S36BCR X36 BIT SET WITH RATCHET HOLDER
FACOM MAINTENANCE SET CM.SE