WERA 136026 K'FORM KOMPAKT SH 2 PLUMBKIT 15PC


Tool composition Wera

References
wera:05136026001
rubix:265A5561
manufacturer :05136026001
ean:4013288204387
brand logo
brand logo

Product details : WERA 136026 K'FORM KOMPAKT SH 2 PLUMBKIT 15PC


Kraftform Kompakt SH 2 PlumbKit, 15 pieces 2x 395 HO Nutdriver: 10x90 mm, 13x90 mm 1x 932 A Screwdriver for slotted screws: 1.2 x 7 x 125 mm 2x 6001 Joker Switch Ratcheting combination wrenches, with switch lever: 10x159 mm, 13x179 mm 4x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm 2x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 1x5.5x154 mm 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Technical specifications


Attributes
No attributes to display for this product
£ 123.70 excl. VAT
/ Each
£ 148.44 incl. VAT
  • Usually arrives within 14 working days