Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402033.77V CUBIO MOBILE CABINET
BOTT 40402033.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402033.77V
rubix:
272A1600
Technical specifications
Number of drawers
5
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402033.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x985mm
Technical specifications
Attributes
Number of drawers
5
Colour
Grey
Permissible load
50
kg
Width
650
mm
Depth
650
mm
Height
985
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,099.54
excl. VAT
/
Each
£
1,319.45
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40402027.16V CUBIO SLR-666-5.3 MOB DRAW CAB+TOP TRAY & MAT
BOTT 40402023.77V CUBIO MOBILE CABINET
SPARTEX SSTRKIT9CTXG MM4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/G
BAHCO 1470K-ACTSS 1470K STAINLESS STEEL TOP
EXPERT E010192 6 DRAWER ROLLER CABINET - 3 MODULE
FACOM JET.7NM3A/JET.C4NM3A FACOM ROLL CAB CHE PRO JET.7NM3A JET.C4NM3A
FACOM JET.7M4A ROLLER CABINET JETM4 7 DRAWERS RED
BOTT 16927059.16 1050X600X980 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
BOTT 16927155.24 VERSO MAINTENANCE TROLLEY
BOTT 40402132.16VMOB DRAW CAB 525X525X780 4XDRAW &TOP TRAY &MAT
BOTT 16927158.19 TROLLEY WITH 7 DRAWERS
BOTT 16927010.24 800X600X980 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
SPARTEX SSTRKIT18CPR ELVES&600MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/
BOTT 16927151.16 VERSO MAINTENANCE TROLLEY
BOTT 1050X600X980MM VERSO MBILE 6DRAW CABINET &LINO WRKTOP 16927053.11