Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402146.77V CUBIO MOBILE CABINET
BOTT 40402146.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402146.77V
rubix:
272A1613
Technical specifications
Number of drawers
5
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402146.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 5 drawers & lino worktop. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 5x 100mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x790mm
Technical specifications
Attributes
Number of drawers
5
Colour
Grey
Permissible load
50
kg
Width
650
mm
Depth
650
mm
Height
790
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,178.64
excl. VAT
/
Each
£
1,414.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SSTRKIT7CSXK LVES&900MMDBLE CUPBD 1X550MM-960.1270.675 L/GREY
BOTT 40402164.77V CUBIO MOBILE CABINET
SPARTEX SSTRKIT9CTXK AW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GREY FR
BOTT 40402075.19V CUBIO MOB DRAW CAB 1050X650X980+5XDRAWERS
ROEBUCK 893457 4 DRAWER & BAY ROLLER CABINET BLACK AND GREY
BOTT 16927050.16 1050X600X980MOB 5 DRAWER CABINET+LINO WORKTOP
SPARTEX SSTRKIT21CPB LVES-900MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/G
SPARTEX STSYF1610MBX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS BLUE
BAHCO 1472K5 5 DR TROLLEY-ORANGE RAL2009
BOTT 40402134.77V CUBIO MOBILE CABINET
SPARTEX SSTRKIT22CSR HAND 600MM3 DRAW 1X150MM 2X200MM -960.1270.675 L/
BOTT 16927152.16 VERSO MAINTENANCE TROLLEY
BAHCO BASIC 158 PIECE TOOLKIT & 5 DRAWER CABINET
BAHCO 1472K6 6 DRAWER TROLLEY ROLLER CABINET ORANGE RAL2009
FACOM JET.8NM5A ROLLER CABINET JETM5 8 DRAWERS BLACK