Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
MILWAUKEE 4932480941 S/BIT SHW CD CARABINER SET-10PCS
MILWAUKEE 4932480941 S/BIT SHW CD CARABINER SET-10PCS
Screwdriver bit set Milwaukee
References
milwaukee:
4932480941
rubix:
267A9216
ean:
4058546412265
Product details
Technical specifications
Product details : MILWAUKEE 4932480941 S/BIT SHW CD CARABINER SET-10PCS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.56
excl. VAT
/
Each
£
5.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT71521-QZ 25MM PZ2 SCREWDRIVER BITS PK25
BAHCO 59/S100BC 100 PCS COLOUR BIT SET
FACOM EX130.J3 EX1SET OF 3 SERIES 1 TORX BITS
FACOM EP102T.J3 SETS OF 3 HIGH PERF BITS SERIES 125 MM PH2
BRITOOL EXPERT 1/4 INCH 25MM BIT HEX SOCKET 8MM PACK OF 6 E113657
WERA 056294 MINICHECK TX BITCHECK TX EXTRA TOUGH 7PC
MILWAUKEE 4932479488 SELFEED BIT CONTRACTORS KIT (8PC)
WERA 057691 BITCHECK 6 PH IMPAKTOR 1 PH IMP DC 6PC
FACOM EH104.J3 1/4 DR 25MM HEXAGON SOCKET SET 3PCE 4MM
MILWAUKEE 4932492007 SHOCKWAVE IMPACT DUTY CD PZ XL SET (70PC)
WERA 056471 MINICHECK 50MM BITCHECK PZ EXTRA TOUGH TORSION 6PC
FACOM ED102T.J3 SETS OF 3 HIGH PERF BITS SERIES 1 FOR PZ 2
WERA 057440 BIT-CHECK 30 METAL 1 SB 30PC
WERA 073630 BITCHECK 10 STAINLESS 1 SB PH/PZ/TX TS CARDED 10PC
ROEBUCK BITS & BIT HOLDER 30 PIECE SLT PHILLIPSTORX POZI 6POINT 787669