BAHCO 84-PODGER PODGER ADJ. WRENCH 400MM

Fixed and variable opening wrench Bahco

See technical information
References
Bahco:84-PODGER
Rubix:401A4723
EAN:7314150307494
brand logo

Product details : BAHCO 84-PODGER PODGER ADJ. WRENCH 400MM


Large, wide opening adjustable wrench
Ideal for the offshore oil and gas industry
Suitable for leveraging steel girders, lining up eyebolts and steel erectors thanks to the podger end
Laser scale in mm for pre-adjusting and accurate measurement
Diameter of handle increases from 5 mm at the podger end to 25 mm at the widest point
Greater leverage due to the long handles
High-performance alloy steel forged in single piece
Phosphate finish, precision-hardened and anti-corrosion treated
Left going screw
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
Industrial pack

Strengths

Podger Adjustable Wrenches with Phosphate Finish

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 43.17 excl. VAT
/ Each
£ 51.80 incl. VAT
  • Delivery usually within ( 14 ) days