Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
KARCHER 2.445-043.0 BATTERY POWER+ 36/75 *INT
KARCHER 2.445-043.0 BATTERY POWER+ 36/75 *INT
Battery for portable electrical equipment Kärcher
References
kärcher:
2.445-043.0
rubix:
257A8421
manufacturer :
24450430
ean:
4054278558158
Technical specifications
Capacity
7.5
Ah
Voltage
36
V
Product details
Technical specifications
Product details : KARCHER 2.445-043.0 BATTERY POWER+ 36/75 *INT
Technical specifications
Attributes
Capacity
7.5
Ah
Voltage
36
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.50
excl. VAT
/
Each
£
281.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932492131 M18 FORGE BATTERY 8.0 AH
MAKITA 197599-5 BATTERY BL1830B 18V LI-ION
ENERGIZER 123 PK1 PHOTO LITHIUM BATTERY 123
MILWAUKEE 4932480164 M12 2.5AH REDLITHIUM-ION HIGH OUTPUT BATTERY
SAFT 3.6V LITHIUM THIONYL CHLORIDE 1/2 AA BATTERY 1000MAH 201-9422
CHALLENGER AA64 12AH 12V SEALED BATTERY
BOSCH 1600A02149 18V 5.5AH PROCORE18V BATTERY, SUPPLIED IN CARTON
BOSCH-F016800474 36V 2AH LITHIUM ION BATTERY TO SUIT ALB36LI
BOSCH 2607335686 14.4V 2.6AH NIMH O-PACK BATTERY
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RA 110V CHARGER CASE
MAKITA 2 X BL4050F 5.0AH BATTERIES DC40RA CHARGER CASE
MAKITA 632F07-0 BATTERY BL1840B 18V LI-ION
MILWAUKEE 4933479584 M18 FUEL DUAL BATTERY SELF-PROPELLD LAWN MOWER 53
CHALLENGER AA60 BATTERY 12V DC 1.2AH
GEORGE RENAULT BATTERY LI-ION CP20XP 4AH 20 VOLT 8940172261