Battery for portable electrical equipment CP (Chicago Pneumatic)
Capacity | 4 Ah |
---|---|
Voltage | 20 V |
Logistics dimensions (L x W x H) | 135x95x70 mm |
---|---|
Logistic Weight | 774 g |
Packaged dimensions (D x W x H) | 135x95x70 mm |
Package weight | 774 g |
Capacity | 4 Ah |
Voltage | 20 V |
Weight | 0.77 kg |
Usually arrives within 14 working days