• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Hand-held circular saw
MAKITA 5903RK/1 CIRCULAR SAW 235MM 110V

MAKITA 5903RK/1 CIRCULAR SAW 235MM 110V

Hand-held circular saw Makita

See technical information
References
Makita:5903RK/1
Rubix:251075
brand logo
brand logo
Technical specifications
Cordlessno

Product details : MAKITA 5903RK/1 CIRCULAR SAW 235MM 110V


Technical specifications


Attributes
Cordlessno
Show UNSPSC/ECL@SS
£ 267.00 excl. VAT
/ Each
£ 320.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MAKITA HS7601J/2 CIRCULAR SAW 190MM 240VMAKITA HS004GZ02 XGT BODY ONLY 190MM CIRC SAWMAKITA HS012GZ01 XGT BODY ONLY 165MM CIRC SAWMAKITA HS011GZ XGT BODY ONLY 260MM CIRC SAWMILWAUKEE 4933459191 M18 FUEL METAL SAW 150MM BARE UNITMILWAUKEE 4933493587 M18 FUEL GEN 2 55MM CIRCULAR SAW BARE UNITDEWALT DCS573H2T-GB 18V XR BRUSHLESS 190MM CIRCULAR SAW - 2 X 5AHDEWALT DCS491N-XJ 18V XR METAL SHEARS BARE UNITMAKITA HS7601J/1 CIRCULAR SAW 190MM 110VDEWALT CIRC SAW 110V D23700-LXDEWALT DCS391M2-GB 18V CIRCULAR SAW 2 X 4AH LITH BATTSMAKITA DSP600ZJ 18VX2 PLUNGE SAW 165MM BL LXTMAKITA DCS553ZJ BRUSHLESS METAL CUTTING SAW 150MMMAKITA SP001GZ03 XGT BODY ONLY PLUNGE SAWMAKITA DRS780Z 18VX2 CIRC SAW 185MM BL LXT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap