MAKITA HS011GZ XGT BODY ONLY 260MM CIRC SAW

Hand-held circular saw Makita

See technical information
References
Makita:HS011GZ
Rubix:274A3713
EAN:0088381760584
brand logo
Technical specifications
Cordlessno

Product details : MAKITA HS011GZ XGT BODY ONLY 260MM CIRC SAW


40V max. 260mm circular saw. Maximum cutting depth at 90° 97-101mm, 45° 68-71mm. Maximum bevel range (left) -1/60°. No load speed 3,500rpm. Battery protection circuit protects against overloading, over-discharging and over-heating. Auto-start Wireless System (AWS) connects to vacuum cleaner with Bluetooth. Twin LED lights with pre-glow and afterglow functions for better illumination and more accurate work. Magnesium components create lightweight saws that are well-balanced and job site tough.Active Feedback sensing Technology (AFT) for kickback reduction and operator safety.

Technical specifications


Attributes
Cordlessno
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
  • Usually arrives within 14 working days