Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
INGERSOL RTS225PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINER
INGERSOL RTS225PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINER
Impact wrench Ingersoll Rand
References
ingersoll rand:
RTS225PS8
rubix:
315A6471
Technical specifications
Maximum torque
225
N.m
See all Specifications
Product details
Technical specifications
Product details : INGERSOL RTS225PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINER
Technical specifications
Attributes
Maximum torque
225
N.m
Square drive adapter
1/2
''
Weight
1.12
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,542.33
excl. VAT
/
Each
£
1,850.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INGERSOL RTS140PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINER
DEWALT DCF891H2T-GB 18V XR BRUSHLESS 1/2 IMPACT WRENCH HOG RING
MILWAUKEE 4933478652 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTIONRING
DEWALT DCF900H2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
DEWALT DCF850E2T-GB 18V XR BRUSHLESS G3 HAMMER DRILL DRIVER KIT
INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINER
INGERSOL W7153 1/2 20V CORDLESS IMPACT WRENCH
MAKITA TW100DZ 10.8V IMPACT WRENCH BODY ONLY
MILWAUKEE 4933478650 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTION RING
INGERSOL RTS025PQ4 1/4 HEX 20V PULSE TOOL
INGERSOL RTS060PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
MAKITA TW010GZ01 40VMAX 1 IMPACT WRENCH (LONG ANVIL) BL XGT BODY ONLY
DEWALT DCF894N-XJ 18V BRUSHLESS COMPACT HIGH TORQ CORDLESS IMP WRENCH
MILWAUKEE 4933493453 M12 FUEL GEN3 3/8 IMPACT WRENCH FRIC RING 2 X 5AH
INGERSOL W7153-K22B-EU 1/2 20V CORDLESS IMPACT WRENCH KIT