Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
MILWAUKEE 4933493453 M12 FUEL GEN3 3/8 IMPACT WRENCH FRIC RING 2 X 5AH
MILWAUKEE 4933493453 M12 FUEL GEN3 3/8 IMPACT WRENCH FRIC RING 2 X 5AH
Impact wrench Milwaukee
References
milwaukee:
4933493453
rubix:
395A6373
manufacturer :
4933493453
Product details
Technical specifications
Product details : MILWAUKEE 4933493453 M12 FUEL GEN3 3/8 IMPACT WRENCH FRIC RING 2 X 5AH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
387.12
excl. VAT
/
Each
£
464.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PCL IMPACT WRENCH 3/4 INCH APP234
MAKITA DTW181Z 18V IMPACT WRENCH LXT
DEWALT DCF921N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH HR N
MILWAUKEE 4933478807 M12 FUEL RIGHT ANGLE IMPACT WRENCH 1/2 6AH 2AH BA
INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINER
MILWAUKEE 4933499252 M18 FUEL ONE-KEY 1 D-HANDLE HIGH TORQUE IMPACT WR
INGERSOL RTS140PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINER
MAKITA DTW190Z 18V IMPACT WRENCH LXT
DEWALT DCF900H2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
INGERSOLL RAND W7172-K22B-EU 3/4IN 20V HIGH TORQUE IMPACT WRENCH KIT
MILWAUKEE 4933479405 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 3/8 FRICT
DEWALT DCF850E2T-GB 18V XR BRUSHLESS G3 HAMMER DRILL DRIVER KIT
INGERSOL RTS225PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
MAKITA TW008GZ01 XGT BODY ONLY 760NM IMPACT WRENCH
DEWALT DCF891H2T-GB 18V XR BRUSHLESS 1/2 IMPACT WRENCH HOG RING