References
Makita:RS001GZ
Rubix:274A3729
EAN:0088381740227

Product details : MAKITA RS001GZ XGT BODY ONLY 185MM CIRC SAW
Automatic Torque Drive Technology: Automatically changes the cutting speed according to load condition for optimum operation. 53-degree max bevel capacity. Rear handle design. 65mm cutting capacity at 0°. No load speed 6,400 rpm. Soft start
Technical specifications
Attributes
| Cordless | no |
|---|---|
| No-load speed | 6400 rpm |
Show UNSPSC/ECL@SS
£ 224.00 excl. VAT
/ Each
£ 268.80 incl. VAT
- Usually arrives within 14 working days
