MAKITA RS002GZ XGT BODY ONLY 260MM CIRC SAW

Hand-held circular saw Makita

See technical information
References
Makita:RS002GZ
Rubix:274A3730
EAN:0088381737630
brand logo
Technical specifications
Cordlessno

Product details : MAKITA RS002GZ XGT BODY ONLY 260MM CIRC SAW


40V max. 4,000 min⁻¹. 260 mm Highly robust circular saw for demanding applications. 40V max XGT® Li-ion battery and brushless motor makes this saw excellent choice for demanding applications. The blade can reach up to 4,000 min⁻¹ to ensure high cutting performance with large cutting capacity. Vacuum remote startup function (AWS) and XPT for improved dust and water resistance.

Technical specifications


Attributes
Cordlessno
Show UNSPSC/ECL@SS
£ 309.00 excl. VAT
/ Each
£ 370.80 incl. VAT
  • Usually arrives within 14 working days