Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
MILWAUKEE 4933478808 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 6.AH2AH
MILWAUKEE 4933478808 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 6.AH2AH
Impact wrench Milwaukee
References
milwaukee:
4933478808
rubix:
395A6372
manufacturer :
4933478808
Product details
Technical specifications
Product details : MILWAUKEE 4933478808 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 6.AH2AH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
291.67
excl. VAT
/
Each
£
350.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA TW010GZ01 40VMAX 1 IMPACT WRENCH (LONG ANVIL) BL XGT BODY ONLY
INGERSOLL RAND W9491-K4E-EU 1IN 20V CORDLESS IMPACT WRENCH KIT
INGERSOL RTS140PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
MILWAUKEE 4933478451 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 1/2 FRICT
PCL IMPACT WRENCH 3/4 INCH APP234
INGERSOL RTS060PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
INGERSOL RTS225PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINER
DEWALT DCF900H2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
PCL IMPACT WRENCH 1/2 INCH APP201
DEWALT DCF923N-XJ 18V XR BRUSHLESS 3/8 COMPACT IMPACT WRENCH (366NM)
MILWAUKEE 4933478652 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTIONRING
MILWAUKEE 4933499252 M18 FUEL ONE-KEY 1 D-HANDLE HIGH TORQUE IMPACT WR
MAKITA TW001GZ01 XGT BODY ONLY IMPACT WRENCH
MILWAUKEE 4933478807 M12 FUEL RIGHT ANGLE IMPACT WRENCH 1/2 6AH 2AH BA
DEWALT DCF894N-XJ 18V BRUSHLESS COMPACT HIGH TORQ CORDLESS IMP WRENCH