Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
MILWAUKEE 4933478445 M18 GEN 3 FUEL IMPACT WRENCH W/ 1/2 FRICTION RING
MILWAUKEE 4933478445 M18 GEN 3 FUEL IMPACT WRENCH W/ 1/2 FRICTION RING
Impact wrench Milwaukee
References
milwaukee:
4933478445
rubix:
227A2484
manufacturer :
4933478445
Product details
Technical specifications
Product details : MILWAUKEE 4933478445 M18 GEN 3 FUEL IMPACT WRENCH W/ 1/2 FRICTION RING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
388.80
excl. VAT
/
Each
£
466.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCF921N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH HR N
INGERSOL RTS140PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
MILWAUKEE 4933479405 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 3/8 FRICT
TW002GZ01 40VMAX 1/2 SQUARE DRIVE (C-RING) IMPACT WRENCH BL XGT
PCL IMPACT WRENCH 3/4 INCH APP234
MAKITA WT001GZ XGT BODY ONLY SHEAR WRENCH
MILWAUKEE 4933499252 M18 FUEL ONE-KEY 1 D-HANDLE HIGH TORQUE IMPACT WR
INGERSOL RTS225PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINER
MAKITA DTW190Z 18V IMPACT WRENCH LXT
MAKITA DTW181Z 18V IMPACT WRENCH LXT
DEWALT DCF899N-XJ 18V XR HIGH TORQUE IMPACT WRENCH BARE UNIT
INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINER
DEWALT DCF900H2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER (4-SPEED) BODY ONLY
MAKITA TW004GZ01 XGT BODY ONLY 350NM IMPACT WRENCH