Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM 24IN PIPE WRENCH 134A.24
FACOM 24IN PIPE WRENCH 134A.24
134A - Cast-iron American model pipe wrenches
References
facom:
134A.24
rubix:
1231461
ean:
3148516741288
Technical specifications
Opening
102
mm
Length
610
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 24IN PIPE WRENCH 134A.24
134A - Cast-iron American model pipe wrenches
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Cast iron body.
-Interchangeable fixed jaws in treated steel 55 HRc.
-Movable jaw in forged steel.
Technical specifications
Attributes
Logistic Weight
3260
g
Packaged dimensions (D x W x H)
527
x
115
x
40
mm
Package weight
3198
g
Opening
102
mm
Length
610
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.20
excl. VAT
/
Each
£
145.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 31000 6 STRAIGHT PIPE WRENCH
RIDGID 31105 ALUM PIPE WRENCH 24
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 250MM
FACOM 18 INCH PIPE WRENCH 134A.18
BAHCO 380-24 ALU PIPE WRENCH 24IN
ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
FACOM PIPE WRENCH 134A.36
KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
BAHCO 1420 ERGO 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 17IN
BAHCO 141 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12.6IN
GEDORE RED R27160016 18 INCH PIPE WRENCH
BAHCO 380-18 ALU PIPE WRENCH 18IN
FACOM 131A.14SLS STILLSON PIPE WRENCH 14IN - SAFETY LOCK SYSTEM
GEDORE PIPE WRENCH 3INCH 175-3