Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM 18 INCH PIPE WRENCH 134A.18
FACOM 18 INCH PIPE WRENCH 134A.18
134A - Cast-iron American model pipe wrenches
References
facom:
134A.18
rubix:
1231458
ean:
3148516741103
Technical specifications
Opening
76
mm
Length
450
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 18 INCH PIPE WRENCH 134A.18
134A - Cast-iron American model pipe wrenches
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Cast iron body.
-Interchangeable fixed jaws in treated steel 55 HRc.
-Movable jaw in forged steel.
Technical specifications
Attributes
Logistic Weight
2100
g
Packaged dimensions (D x W x H)
420
x
92
x
41
mm
Package weight
2148
g
Opening
76
mm
Length
450
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.18
excl. VAT
/
Each
£
97.42
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 10 STILSON 31010
ROEBUCK PIPE WRENCH S-TYPE, SIZE 3IN
GEDORE RED R27160021 24 PIPE WRENCH
MILWAUKEE 48227224 24 ALUMINIUM PIPE WRENCH
"ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
BAHCO 380-24 ALU PIPE WRENCH 24IN
GEDORE RED R27160016 18 INCH PIPE WRENCH
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 450MM
GEDORE 14INPIPEWRENCH 227 14
STAHLWILLE STILLSON 10 INCH 65580250
RIGID NO 2 STRAP WRENCH
FACOM 131A.24SLS STILLSON PIPE WRENCH 24IN - SAFETY LOCK SYSTEM
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 350MM
MILWAUKEE 48227218 18 ALUMINIUM PIPE WRENCH
FACOM PIPE WRENCH 133A.18