Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
KNIPEX 903103BK KNIPEX TUBIX XL PIPE CUTTER 260MM
KNIPEX 903103BK KNIPEX TUBIX XL PIPE CUTTER 260MM
Tube cutter Knipex
References
knipex:
90 31 03 BK
rubix:
241A6107
ean:
4003773088127
Product details
Technical specifications
Product details : KNIPEX 903103BK KNIPEX TUBIX XL PIPE CUTTER 260MM
Technical specifications
Attributes
Capacity (inch)
1/4 - 3
''
Weight
865
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.62
excl. VAT
/
Each
£
107.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
RIDGID 32950 PIPE CUTTER 25MM - 79MM
IRWIN RECORD 202 PIPE CUTTER
BAHCO 306-10 TUBE CUTTER 10MM
ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
RIDGID PIPE CUTTER 32870 42-A
GEDORE PIPE CUTTER 230010
RIDGID PIPE CUTTER 32880 44-S
RIDGID 32830 3-S H/D PIPE CUTTER
KNIPEX 9020185SB CUTTER FOR FLEXIBLE AND PROTECTIVE TUBES 185MM
ROTHENBERGER 22MM PIPE SLICE 88802
RIDGID 31642 NO 152 QUICK ACTION TUBE CUTTER
ROEBUCK MINI TUBE CUTTER 3-16MM 864591
LENOX 10507481 PLASTIC PIPE CUTTER 42MM