Product details : ROEBUCK 77-178-905. PLASTIC FEELER GAUGE SET IMPERIAL 13 X 5 X 1/2 INC
Plastic feeler gauges provide the following advantages, Non-corrosive, non conductive, non sparking and non scratching. Sets contains 13 x ½” wide blades, in 2 blade lengths 5" and 12".