CUTLINE 892135 PRECISION GROUND PLUG GAUGE D.55 TOLERANCE H7

Smooth Plug Gauges

See technical informationSee documents

References

Superseded Ref:864689
GISS Cutline:892135
Rubix:245A6388
EAN:3660338447235
brand logo

Technical specifications

Nominal diameter (metric)55 mm

Documents

Product details : CUTLINE 892135 PRECISION GROUND PLUG GAUGE D.55 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.55 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)55 mm
£ 45.08 excl. VAT
/ Each
£ 54.10 incl. VAT
  • Usually arrives within 14 working days